Napa Wine & Cheese Picnic Basket, Adeline Collection - Deep Purple with Coral Pattern

  • Mfr # 215-19-320-000-0

  • Zoro # G716456433


product price:  $90.69
/ea

Key Features

Color
Purple
Length
19 in
Width
13 in
Type
Picnic Basket
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
215-19-320-000-0
Zoro #
G716456433
UPC #
99967390811
Country of Origin
China

Dimensions

Length
19 in
Width
13 in
Height
12 in

Details

Item
Napa Wine & Cheese Picnic Basket, (Adeline Collection - Deep Purple with Coral Pattern)
Color
Purple
Type
Picnic Basket

Description

California's sun-kissed Wine Country inspired the Napa Wine & Cheese Picnic Basket, an English-style willow wicker picnic basket with full wine and cheese picnic service for two. This romantic picnic basket features poly/cotton-lining and comes with 2 hand-blown wine glasses, a hardwood cutting board, a stainless steel waiter-style corkscrew, wood-handled cheese knife, matching cotton napkins and tablecloth, and plastic food container. But even with all that, theres still room for a bottle of wine or two or three!. An ideal wedding gift, birthday present, or anniversary celebration for vinophile couples and vineyard explorers.


  • Handwoven willow construction
  • Fully-lined interior
  • Picnic, wine and cheese service for two

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.