Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Alabama Crimson Tide X-Grill Portable Grill - Camping Grill
Mfr # 775-00-175-004-0
Zoro # G716455948
product price:Â $109.95
/ea
Free Shipping & Returns
Key Features
Type
Bbq Grills
Overall Length
19 in
Overall Height
16 in
Width
12 in
Team Mascot
Crimson Tide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
775-00-175-004-0
Zoro #
G716455948
UPC #
99967247252
Country of Origin
China
Dimensions
Overall Length
19 in
Overall Height
16 in
Width
12 in
Details
Item
NCAA Alabama Crimson Tide X-Grill Portable Grill - Camping Grill - Small Charcoal Grill for Tailgating, (Black)
Type
Bbq Grills
Team
Alabama Crimson Tide
Team Mascot
Crimson Tide
Color
Black
Description
Bring the BBQ wherever you roam with the X-Grill Portable Grill, a sleek, electro-plated steel tailgate Charcoal BBQ grill that packs down flatter than a pancake. This highly portable folding tailgate/camping grill sets up in seconds with its chrome tri-fold cooking grate and durable polyester canvas carrying tote with shoulder strap. Cook up some fun when camping, at a picnic, tailgating and more. All you need is charcoal/kindling and friends and youre ready to get your BBQ on anywhere!
- Slim line design
- Compact and easy to assemble
- A grilling surface of 203.5 sq. in.
- Durable 600D polyester carrying tote
- Detailed warning label sewn directly into interior side of flap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.