Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Georgia Tech Yellow Jackets Uptown Cooler Tote Bag - Insulated Lunch Bag
- Mfr # 743-01-179-194-0
- Zoro # G716457232
product price:Â
$
65.99
/ea
Key Features
Type
Coolers
Width
7.28 in
Length
14.37 in
Height
10.63 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 743-01-179-194-0
- Zoro #
- G716457232
- UPC #
- 99967549875
- Country of Origin
- China
Dimensions
- Width
- 7.28 in
- Length
- 14.37 in
- Height
- 10.63 in
Details
- Type
- Coolers
- Item
- NCAA Georgia Tech Yellow Jackets Uptown Cooler Tote Bag - Insulated Lunch Bag - Stylish Beach Bag Soft Cooler, (Black)
- Color
- Black
- Team Mascot
- Yellow Jackets
- Team
- Georgia Tech Yellow Jackets
Description
For some, haute couture is the gold standard of it bags - but lets see how those totes handle a full picnic lunch with cold beverages! hint: not super well The Uptown Cooler Bag is the ultimate ultra-fashionable soft cooler alternative with a vegan pebbled exterior, fully insulated interior, and gold accents. With a handy zippered pocket, comfy shoulder straps, and a generous size, this personal cooler bag makes every picnic, beach trip, office lunch, or grocery run tres chic. It bags could NEVER - but we could!
- Made of vegan pebbled leather
- Fully insulated interior
- Shoulder strap
- Zippered exterior pocket for dry goods
- 14.37 x 7.28 x 10.63"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.