Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Iowa Hawkeyes Manta Portable Beach Tent - Pop Up Tent
Mfr # 113-00-105-224-0
Zoro # G416453091
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Width
48.43 in
Height
40 in
Type
Beach Tents
Length
87 in
Team Mascot
Hawkeyes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
113-00-105-224-0
Zoro #
G416453091
UPC #
99967309820
Country of Origin
China
Dimensions
Width
48.43 in
Height
40 in
Length
87 in
Details
Type
Beach Tents
Color
Gray
Team
Iowa Hawkeyes
Team Mascot
Hawkeyes
Item
NCAA Iowa Hawkeyes Manta Portable Beach Tent - Pop Up Tent - Beach Sun Shelter Pop Up, (Gray)
Description
Instant shade and wind protection, anywhere, anytime - the Manta Portable Beach Tent is a lightweight pop-up beach shelter and sun shade with a UPF 50+ sun protection rating, a heavy-duty floor, a zippered privacy screen, and a double-zippered mesh window to keep you feeling the breeze. Easy setup with optional in-ground plastic stakes and attached fillable sandbags means you'll spend more time watching the waves at the beach, the lake, or your nephew's soccer game in this outdoor sport shade. The perfect alternative to your standard beach umbrella.
- UPF 50+ sun protection rating
- Lightweight polyester shell and fiberglass frame
- Fully-assembled
- springs open in seconds
- Folds in on itself with a few turns of the wrist and it's ready to be stored away
- Deep tent cavity and overhanging canopy provide maximum protection from the elements
- Extending floor that doubles as a privacy screen
- A double-zippered mesh window
- Attached fillable sand bags for weighted anchoring
- 8 plastic stakes for in-ground anchoring
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.