NCAA Kansas State Wildcats On The Go Lunch Bag Cooler - Soft Cooler Lunch Box, Heathered Gray

  • Mfr # 510-00-105-254-0
  • Zoro # G616454072
product price: 
$
37.15
/ea

Key Features

Type
Lunch Bags
Length
10 in
Width
6 in
Height
10.5 in
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510-00-105-254-0
Zoro #
G616454072
UPC #
99967506052
Country of Origin
China

Dimensions

Length
10 in
Width
6 in
Height
10.5 in

Details

Type
Lunch Bags
Item
NCAA Kansas State Wildcats On The Go Lunch Bag Cooler - Soft Cooler Lunch Box - Insulated Lunch Bag, (Heathered Gray)
Color
Gray
Team Mascot
Wildcats
Team
Kansas State Wildcats

Description

The On The Go Lunch Bag Cooler is a sophisticated work cooler bag sleek enough for stylish men and women to carry to the office. Cold items, hot items, it doesnt matter - this lunch bag coolers dual compartment design can handle it all. The main compartment is insulated to ensure food stays just the right temperature, while the outside compartment is the perfect size for storing nonperishable items. Need more space? Fear not! The main compartment of this lunch box cooler offers an expandable design to provide plenty of room for your lunch or a picnic. Go ahead and cook too much because this roomy insulated lunch tote has totally got your back.


  • Expandable lunch tote
  • Front flat zippered pocket leads to dry compartment for shelf items
  • Cooler made with wipeable materials
  • Velcro side straps increase compartment carry volume
  • 10" L x 6" W x 10.5" H

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.