NCAA Michigan State Spartans On The Go Roll-Top Backpack CoolerHeathered Gray
- Mfr # 616-00-105-356-0
- Zoro # G516454219
product price:Â
$
65.99
/ea
Key Features
Width
10.25 in
Height
26 in
Color
Gray
Type
Coolers
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 616-00-105-356-0
- Zoro #
- G516454219
- UPC #
- 99967525589
- Country of Origin
- China
- Item
- NCAA Michigan State Spartans On The Go Roll-Top Backpack Cooler - Hiking Backpack Cooler - Soft Cooler Bag, (Heathered Gray)
- Color
- Gray
- Type
- Coolers
- Team Mascot
- Spartans
- Team
- Michigan State Spartans
Dimensions
- Width
- 10.25 in
- Height
- 26 in
- Length
- 7.5 in
Description
What if you could carry a chilled party over any terrain in total comfort? Now you can - with the On The Go Roll-Top Backpack Cooler. With space for up to 42 cans of your favorite beverages, as well as front and side storage compartments, a bottle opener, and comfy padding, you can carry an entire picnic right on your back in this insulated cooler bag. Our backpack cooler is great for hikes, beach days, picnics at the park, watching the big game - and more.
- Fully insulated cooler backpack
- Water resistant interior with 30 can capacity rolled, 42 can capacity unrolled
- Front accessories pocket for personal items
- Padded, adjustable backpack straps with bottle opener
- 26" L x 10.25" H x 7.5" W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.