Shop HOMEROOTS
See all product information
Create Account
16in White Gold Rectangular Wood Handmade Tray With Handles
- Mfr # 483294
- Zoro # G223439271
product price:Â
$
44.49
/ea
Key Features
Shape
Rectangular
Tray Pattern
No Pattern and Not Solid Color
Tray Type
Serving Tray
Material
Solid Wood
Size
15.75" W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483294
- Zoro #
- G223439271
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
- Material
- Solid Wood
- Item
- Trays
- Color
- White, Gold
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Food Safe
- Yes
- Dishwasher Safe
- No
- Chip Resistant
- No
- Capacity
- 7
- Finish
- Glossy
Dimensions
- Size
- 15.75" W
- Length
- 2 in
- Overall Depth
- 9.5 in
- Overall Width
- 15.75 in
Description
This 16in white gold rectangular wood handmade tray with handles will add a beautiful decorative accent to your decor. Solid wood construction gives this rectangular tray an overall timeless appearance and natural appeal. Features handles for quick and easy transportation. Food safe and versatile, this tray is sure to please. 2in H x 15.75in W x 9.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.