Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA NC State Wolfpack Urban Lunch Bag - Cooler Lunch Tote
- Mfr # 511-00-154-424-0
- Zoro # G716452671
product price:Â
$
40.89
/ea
Key Features
Length
9.75 in
Type
Lunch Bags
Height
10.1 in
Width
5.5 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511-00-154-424-0
- Zoro #
- G716452671
- UPC #
- 99967518680
- Country of Origin
- China
- Type
- Lunch Bags
- Item
- NCAA NC State Wolfpack Urban Lunch Bag - Cooler Lunch Tote - Insulated Lunch Bag, (Gray with Black Accents)
- Color
- Gray
- Team Mascot
- Wolfpack
- Team
- NC State Wolfpack
Dimensions
- Length
- 9.75 in
- Height
- 10.1 in
- Width
- 5.5 in
Description
The Urban Lunch Bag Cooler is a two tiered soft cooler ideal for work, school hallways, and small picnics. With an insulated work cooler on the bottom, a dry compartment up top and an additional front storage area to boot, theres plenty of space in this lunch tote to take whatever you fancy, wherever you fancy. Fashion conscious men and women can ensure their hot items stay hot and their cool items stay cool with this high-function and high fashion lunch box.
- Two tiered lunch tote
- Front flat zippered pocket leads to dry compartment for shelf items
- Cooler on the bottom, made with wipeable materials
- Leatherette handles and side snaps to increase compartment carry volume
- 9.75" L x 5.5" W x 10.1" H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.