
NCAA Nebraska Cornhuskers Duet Wine and Cheese Tote Bag
Mfr # 623-04-175-404-0
Zoro # G416454418
product price:Â $67.65
/eaKey Features
Color
Black
Length
9-1/2 in
Width
4-1/2 in
Height
13.63 in
Type
Wine Totes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
623-04-175-404-0
Zoro #
G416454418
UPC #
99967218238
Country of Origin
China
Dimensions
Length
9-1/2 in
Width
4-1/2 in
Height
13.63 in
Details
Item
NCAA Nebraska Cornhuskers Duet Wine and Cheese Tote Bag, Insulated Wine Bag with Cheese Board, (Black with Gray Accents)
Color
Black
Type
Wine Totes
Description
Oh the places you'll go with the Duet Wine and Cheese Tote, a portable wine cooler and picnic bag in one with two insulated wine bottle compartments, a hardwood cutting board, a stainless steel cheese knife with wooden handle, and a waiter-style corkscrew. The durable polyester canvas construction and adjustable shoulder straps make this wine and cheese carrier stylish, portable, and rugged. Happy yondering!
- Two insulated compartments for wine
- Integrated pockets to hold the amenities included
- An adjustable shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.