Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NCAA Northwestern Wildcats Tarana Cooler Tote Bag made with Recycled Materials
- Mfr # 516-01-133-436-0
- Zoro # G516452741
product price:Â
$
64.49
/ea
Key Features
Height
13.386 in
Color
Gray
Width
8.268 in
Type
Coolers
Length
21.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516-01-133-436-0
- Zoro #
- G516452741
- UPC #
- 99967541282
- Country of Origin
- China
Dimensions
- Height
- 13.386 in
- Width
- 8.268 in
- Length
- 21.063 in
Details
- Item
- NCAA Northwestern Wildcats Tarana Cooler Tote Bag made with Recycled Materials - Soft Cooler Tote Bag - Upcycled Picnic Cooler, (Halo Gray)
- Color
- Gray
- Type
- Coolers
- Team Mascot
- Wildcats
- Team
- Northwestern Wildcats
Description
From a day at the beach to the grocery to snack parent at the soccer game to picnic parties, you can fit all the beverages you need and keep them cool and refreshing in the fully insulated Tarana Cooler Bag Tote. Fashion meets function in this roomy and stylish soft cooler tote with full-length zipper closure and front zippered accessory pocket - but theres an even more special detail! Each one of these large-and-in-charge insulated beach bags has a shell made of 15 recycled water bottles. Helping save the earth never looked so good.
- Tote shell is made out of recycled plastic. 15 bottles per bag.
- Insulated cooler with water-resistant liner
- Full-length zipper closure
- Front zippered accessory pocket
- 21.06" x 8.27" x 13.39"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.