Shop PICNIC TIME FAMILY OF BRANDS
See all product information
NCAA Penn State Nittany Lions Acacia Wood Pizza Peel - Serving Pizza Paddle
Mfr # 891-00-512-493-0
Zoro # G616456137
product price:Â $46.99
/eaKey Features
Type
Serving Trays
Overall Width
14 in
Color
Brown
Length
22.75 in
Height
0.6 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
891-00-512-493-0
Zoro #
G616456137
UPC #
99967383974
Country of Origin
China
Dimensions
Overall Width
14 in
Length
22.75 in
Height
0.6 in
Details
Item
NCAA Penn State Nittany Lions Acacia Wood Pizza Peel - Serving Pizza Paddle - Bread Peel, (Acacia Wood)
Type
Serving Trays
Color
Brown
Team
Penn State Nittany Lions
Team Mascot
Nittany Lions
Description
The Acacia Wood Pizza Peel is a pro-grade pizza board with a beveled edge to make it easier to transfer pizzas and bread in & out of the oven or your fancy wood-fired pizza oven!. With a tapered handle for a steady and comfortable grip, and the beautiful natural acacia wood grain, this pizza paddle looks equally lovely on the table or hanging in your kitchen.
- Flat paddle with beveled edge, used to transfer pizza in and out of oven
- Tapered handle for comfort and steady grip
- Made of acacia
- 22.75" x 14" x 0.6"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.