NCAA Texas Tech Red Raiders Fusion Camping Chair with Side Table and Soft Cooler

  • Mfr # 807-00-600-574-0

  • Zoro # G116457306


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Width
18.5 in
Height
32.9 in
Team Mascot
Red Raiders
Team
Texas Tech Red Raiders
Type
Camping Chairs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
807-00-600-574-0
Zoro #
G116457306
UPC #
99967366601
Country of Origin
China

Dimensions

Width
18.5 in
Height
32.9 in
Length
36.6 in

Details

Item
NCAA Texas Tech Red Raiders Fusion Camping Chair with Side Table and Soft Cooler - Beach Chair for Adults - Lawn Chair, (Dark Gray with Red Accents)
Color
Red
Team Mascot
Red Raiders
Team
Texas Tech Red Raiders
Type
Camping Chairs

Description

The Fusion Camping Chair is a heavy duty portable camp chair with so many features, you might make it your new office! A durable, powder-coated aluminum frame and ribbed padding in the seat and back rests is only the beginning - this outdoor chair with table on the right side also includes a two-tiered, accordion-style shelves hanging below, plus a side-mounted, fully-detachable 24+1-can-capacity cooler with its own backpack straps, a cell-phone-specific pocket, specialized fabric loops for an umbrella or sports banner, and numerous pockets. The Fusion is more than an outdoor portable chair, it's a camp chair, a beach chair, and heck - a lawn chair relaxation throne.


  • 350 lb. Maximum weight capacity
  • Durably constructed aluminum frame with a powder coated finish and low side bars to prevent chair sinking in the sand
  • Ribbed padding in seat and back rest for extra comfort
  • 19.5" wide seat that sits 16.5" above ground
  • Molded cup holder in table tray with stability groove for cups with handles
  • Padded backpack strap system for secure and easy hands-free carrying
  • Pocket specially designed and located to hold a cell phone or portable music device
  • Folding tray table on side with two-tiered accordion-style, expandable fabric shelves that fold into underside of table when not in use
  • Molded cup holder in tray table
  • Fully-detachable, side-mounted 24+1-can insulated cooler with a multitude of storage pockets and adjustable shoulder strap so cooler can be used independent of the chair

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.