Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Arizona Cardinals - Beer Caddy Cooler Tote with Opener
- Mfr # 762-00-311-014-2
- Zoro # G523565939
original price:Â $65.95 , new price: $62.65 , 5 percent off
new price:Â
$
62.65
/ea
Key Features
Length
9 in
Height
6.8 in
NFL Team
Arizona Cardinals
Color
Black
Includes
1 Insulated Cooler (9" x 5.5" x 6.8"), 1 Removable Padded Divider (8.5" x 5" x 6.8"), 1 Electroplated Steel Bottle Opener with Retractable Cord (2" x 5.1")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 762-00-311-014-2
- Zoro #
- G523565939
- UPC #
- 099967411684
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Height
- 6.8 in
- Width
- 5.5 in
Details
- NFL Team
- Arizona Cardinals
- Color
- Black
- Includes
- 1 Insulated Cooler (9" x 5.5" x 6.8"), 1 Removable Padded Divider (8.5" x 5" x 6.8"), 1 Electroplated Steel Bottle Opener with Retractable Cord (2" x 5.1")
- Team Mascot
- Cardinals
- Item
- Beer Caddy - Beer Cooler Tote with Opener - 6-pack Cooler - Gifts for Beer Lovers
- Material
- 30% Canvas; 30% Cotton; 15% Polyester; 15% Expanded Polyethylene foam; 8% Polyethylene; 2% Steel
Description
At once rustic and modern, the Beer Caddy is a distressed, waxed-canvas 6-pack cooler with a removable, padded liner and a bottle opener with a retractable cord with its own stow-away pocket. This beer cooler has an adjustable shoulder strap so you can BYOB wherever you roam, in style! Hot tip: to create a special beer gift for men that will really make him smile, fill the beer holder with a selection of your favorite craft beers.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.