NFL Arizona Cardinals - Wine Appetizer Plate Set Of 4
- Mfr # 874-04-512-013-2
- Zoro # G623566737
original price:Â $70.95 , new price: $63.85 , 10 percent off
new price:Â
$
63.85
/ea
Key Features
Material
100% Acacia Wood
Overall Height
0.5 in
NFL Team
Arizona Cardinals
Includes
4 Acacia Appetizer Trays (9" x 6" x 0.5")
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 874-04-512-013-2
- Zoro #
- G623566737
- UPC #
- 099967485852
- Country of Origin
- China
Dimensions
- Overall Height
- 0.5 in
- Overall Width
- 6 in
- Overall Length
- 9 in
Details
- Material
- 100% Acacia Wood
- NFL Team
- Arizona Cardinals
- Includes
- 4 Acacia Appetizer Trays (9" x 6" x 0.5")
- Color
- Brown
- Team Mascot
- Cardinals
- Item
- Wine Appetizer Plate Set of 4 - Cocktail Plate with Glass Holder - Cheese Board with Wine Holder, (Acacia Wood)
Description
The Wine Appetizer Plate Set of 4 are handheld cheese board with wine holder trays that let you enjoy a snack, a drink, and a free hand, all at once! These small wood cocktail plates may not be the main topic of conversation at your next party, but they'll do their best to keep the conversation going all night long, no matter what the topic! Just add a few appetizers, some cheese and charcuterie, a glass of wine, and you're good to go.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.