Shop MEGACHEF
See all product information
Create Account
3 Piece Acacia Wood Oval Serving Bowls in Assorted Sizes
- Mfr # 750122186M
- Zoro # G522980610
product price:Â
$
44.15
/ea
Key Features
Overall Height
6 in
Color
Brown
Overall Width
3-1/2 in
Overall Length
11-1/2 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750122186M
- Zoro #
- G522980610
- UPC #
- 840191211171
- Country of Origin
- China
- Item
- Serving Bowls
- Color
- Brown
- Material
- Wood
Dimensions
- Overall Height
- 6 in
- Overall Width
- 3-1/2 in
- Overall Length
- 11-1/2 in
Description
Elevate your dining experience with the MegaChef 3-Piece Acacia Wood Oval Serving Bowls. Made from high-quality acacia wood, these beautifully crafted bowls feature a rich dark brown color and an oil finish that enhances their smooth texture and natural grain. This set includes three functional sizes-8.6 inches, 10 inches, and 11.5 inches-perfect for serving a wide range of snacks and appetizers, including nuts, crackers, desserts, and more. Whether you're hosting a casual get-together or a formal dinner, these versatile serving bowls add a rustic farmhouse style to any table setting. Designed for both style and practicality, the MegaChef Acacia Wood Serving Bowls are lightweight yet durable, ensuring they stand the test of time. For easy maintenance, simply hand wash and towel dry immediately to preserve the wood's beauty. The oil-finished acacia wood not only provides a smooth, rich feel but also offers long-lasting durability. Whether you're looking to enhance your kitchen decor or need functional, elegant serving pieces for entertaining, this set of acacia wood bowls is a must-have addition to your home. Perfect for a variety of occasions, these bowls combine timeless style with everyday functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.