Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL Indianapolis Colts - Pinot Jute 2 Bottle Insulated Wine Bag
- Mfr # 539-02-187-144-2
- Zoro # G723565739
original price: $50.95 , new price: $48.39 , 5 percent off
new price:
$
48.39
/ea
Key Features
Includes
1 Insulated Wine Bag (7.25" x 3.25" x 11.5")
Length
7.25 in
Team Mascot
Colts
Width
3.25 in
NFL Team
Indianapolis Colts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 539-02-187-144-2
- Zoro #
- G723565739
- UPC #
- 099967516242
- Country of Origin
- China
Dimensions
- Length
- 7.25 in
- Width
- 3.25 in
- Height
- 11.5 in
Details
- Includes
- 1 Insulated Wine Bag (7.25" x 3.25" x 11.5")
- Item
- Pinot Jute 2 Bottle Insulated Wine Bag - Wine Tote Bag - Wine Gift Bag
- Team Mascot
- Colts
- NFL Team
- Indianapolis Colts
- Color
- Beige
- Material
- 50% Polyester, 35% Jute, 10% Canvas, 5% Leather
Description
Picture yourself entering the wine and cheese party with two fabulous bottles of wine securely held in this rustic-chic insulated wine tote. It’s a very nice picture. With stylish and durable jute and vegan leather construction, this wine carrier bad features full insulation and a protective inner barrier to protect the wine. At 11.5 by 7.25 by 3.25 inches, it’s the perfect size for two standard bottles, or one bottle and some yummy picnic items. Makes a lovely hostess gift for a friend, or yourself!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.