Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
NFL New England Patriots - Adventure Wagon Portable Utility Wagon
- Mfr # 739-00-679-194-2
- Zoro # G523567513
original price:Â $367.99 , new price: $330.99 , 10 percent off
new price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Overall Length
35.6 in
Series
New England Patriots
Color
Gray
Overall Width
18.9 in
Overall Height
21.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 739-00-679-194-2
- Zoro #
- G523567513
- UPC #
- 099967342087
- Country of Origin
- China
- Series
- New England Patriots
- Color
- Gray
- Item
- Adventure Wagon Folding Wagon - Wagon Cart - Sport Utility Wagon - Beach Wagon Collapsible, (Dark )
- Includes
- 1 Portable Utility Wagon (35.6" x 18.9" x 21.9"), 1 Fitted Carrying Cover (10.25" x 8" x 18")
- Material
- 90% Polyester; 10% Steel
Dimensions
- Overall Length
- 35.6 in
- Overall Width
- 18.9 in
- Overall Height
- 21.9 in
Description
Save your back with the Adventure Wagon Folding Wagon, a sturdy utility wagon with endless uses and a rugged 225 lb weight capacity. With a powder-coated steel frame and durable two-tone polyester canvas for hauling everything you need, this all terrain folding collapsible wagon can take you everywhere from beach picnics to camping to shopping for groceries at your local farmer’s market. This beach wagon packs away compactly, sets up easily, and has a telescoping handle for ease of use. A zippered, hanging storage pocket inside the wagon cart is perfect for your phone and other delicate items.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.