NFL New Orleans Saints - Tarana Recycled Cooler Tote Bag
- Mfr # 516-01-179-204-2
- Zoro # G623566089
original price: $84.95 , new price: $80.69 , 5 percent off
new price:
$
80.69
/ea
Key Features
Includes
1 Cooler Bag (21" x 8.3" x 13.4")
Height
13.386 in
NFL Team
New Orleans Saints
Material
Shell: 99% Recycled Polyester; 1% Plastic; Lining: 90% PEVA; 10% Polyester
Length
21.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516-01-179-204-2
- Zoro #
- G623566089
- UPC #
- 099967544153
- Country of Origin
- China
Dimensions
- Height
- 13.386 in
- Length
- 21.063 in
- Width
- 8.268 in
Details
- Includes
- 1 Cooler Bag (21" x 8.3" x 13.4")
- NFL Team
- New Orleans Saints
- Material
- Shell: 99% Recycled Polyester; 1% Plastic; Lining: 90% PEVA; 10% Polyester
- Item
- Tarana Cooler Tote Bag made with Recycled Materials - Soft Cooler Tote Bag - Upcycled Picnic Cooler, (Carbon )
- Color
- Black
- Team Mascot
- Saints
Description
From a day at the beach to the grocery to snack parent at the soccer game to picnic parties, you can fit all the beverages you need and keep them cool and refreshing in the fully insulated Tarana Cooler Tote Bag. Fashion meets function in this roomy and stylish soft cooler tote with full-length zipper closure and front zippered accessory pocket, but there’s an even more special detail! Each one of these large-and-in-charge insulated beach bags has a shell made of 15 recycled water bottles. Helping save the earth never looked so good.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.