Oceanside Beach Blanket, Sunset Stripe

  • Mfr # 642-22-373-000-0

  • Zoro # G816456098


product price:  $63.95
/ea

Key Features

Width
80 in
Color
Orange
Type
Beach Blanket
Length
66 in
Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
642-22-373-000-0
Zoro #
G816456098
UPC #
99967523936
Country of Origin
India

Dimensions

Width
80 in
Length
66 in
Height
0 in

Details

Color
Orange
Type
Beach Blanket
Item
Oceanside Beach Blanket, (Sunset Stripe)

Description

The Oceanside Beach Blanket is your ideal go-everywhere washable beach blanket, made especially to facilitate drifting into your personal beach state of mind. Made of ultra-soft 100% cotton, this picnic blanket is extra-large and extra-comfy. This outdoor blanket measures 66 by 80 inches, leaving plenty of room for tasteful picnics, impromptu photoshoots, travel-minded friends, or just stretching out to enjoy dreams of your next exotic locale. Simply machine wash and hang dry to prep for the next adventure.


  • 100% Cotton Blanket
  • Machine Washable on gentle cold
  • Hang Dry
  • Made in India
  • 66" x 80" - extra large size
  • 5% of profits donated to the Surfrider Foundation for every Beach State product sold

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.