Ohio State Buckeyes - Concert Table Mini Portable Table, Charcoal Wood Grain

  • Mfr # 843-00-141-444-0

  • Zoro # G216457312


product price:  $63.69
/ea

Key Features

Height
10.25 in
Width
15.75 in
Color
Gray
Type
Folding Tables
Length
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843-00-141-444-0
Zoro #
G216457312
UPC #
99967474788
Country of Origin
China

Dimensions

Height
10.25 in
Width
15.75 in
Length
23.6 in

Details

Item
Ohio State Buckeyes - Concert Table Mini Portable Table, (Charcoal Wood Grain)
Color
Gray
Type
Folding Tables
Team Mascot
Buckeyes
Team
Ohio State Buckeyes

Description

Small enough to tote just about anywhere, the lovable little Concert Mini Portable Table is an easily foldable table surface you can take camping, to the beach, to the park, or even use at home for extra space or games. Its sturdy, aluminum frame and carry handle make our mini picnic table a convenient choice on the go.


  • Aluminum frame table with MDF table top
  • Easily folds in half with carry handle
  • 12.5"' L x 16.75" W x 1.625" H when folded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products