Oklahoma Sooners - Commuter Travel Backpack Cooler, Heathered Gray

  • Mfr # 651-00-105-454-0

  • Zoro # G716454309


product price:  $75.15
/ea

Key Features

Height
15 in
Type
Coolers
Width
7 in
Color
Gray
Length
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
651-00-105-454-0
Zoro #
G716454309
UPC #
99967560184
Country of Origin
China

Dimensions

Height
15 in
Width
7 in
Length
12.75 in

Details

Type
Coolers
Color
Gray
Item
Oklahoma Sooners - Commuter Travel Backpack Cooler, (Heathered Gray)
Team
Oklahoma Sooners
Team Mascot
Sooners

Description

Ultra-sleek modern lines abound in the Commuter Travel Backpack Cooler, a travel bag with a removable heat-sealed PEVA liner for keeping food & drinks hot or cold, an exterior hatch for sundries, and a discreet zipper pouch for your phone. This portable cooler fits in equally-well with the New York bicycle courier set and world travelers/adventure seekers!


  • Polyester exterior with adjustable padded shoulder straps and carry handle
  • Luggage strap for securing to rolling suitcase
  • Large heat-sealed insulated interior compartment with removable liner
  • Zippered and mesh storage compartments

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.