Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
San Francisco 49ers - Montero Cooler Tote Bag, (Black)
- Mfr # 604-00-179-274-2
- Zoro # G523568589
original price:Â $56.95 , new price: $45.55 , 20 percent off
new price:Â
$
45.55
/ea
Key Features
Material
75% Polyester; 20% Polyvinyl Chloride; 5% Nylon
Length
12.5 in
NFL Team
San Francisco 49ers
Team Mascot
49ers
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 604-00-179-274-2
- Zoro #
- G523568589
- UPC #
- 099967499965
- Country of Origin
- China
Dimensions
- Length
- 12.5 in
- Width
- 6.5 in
- Height
- 12.6 in
Details
- Material
- 75% Polyester; 20% Polyvinyl Chloride; 5% Nylon
- NFL Team
- San Francisco 49ers
- Team Mascot
- 49ers
- Color
- Black
- Includes
- 1 Cooler Tote (12.5" x 6.5" x 12.6")
- Item
- Montero Tote Cooler Bag - Soft Cooler Bag - Picnic Tote
Description
The Montero Cooler Tote Bag is the ideal combination of grocery bag, picnic cooler, and beach tote bag in one great soft cooler package. With its fully-insulated & durable polyester canvas exterior, insulated water-resistant liner, and 20-can storage capacity, the Montero can take from camping to outdoor concerts to picnics to the beach to the farmers market with ease. This insulated cooler bag has serious versatility, and serious style.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.