Cellar 6-Bottle Wine Carrier & Cooler Tote with Trolley, Black with Gray Accents
- Mfr # 660-85-179-000-0
- Zoro # G216454694
Key Features
Specifications
Product Information
- MFR #
- 660-85-179-000-0
- Zoro #
- G216454694
- UPC #
- 99967112000
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 13 in
- Height
- 14 in
Details
- Item
- Cellar 6-Bottle Wine Carrier & Cooler Tote with Trolley, (Black with Gray Accents)
- Color
- Black
- Type
- Wine Carrier
Description
Know what rhymes with stellar? Cellar! As in the Cellar 6-Bottle Wine Carrier & Cooler Tote, a fully-insulated and portable wine tote with a 6-bottle, removable divider and an extra-large exterior gusseted pocket for added storage. A durable ripstop exterior, water resistant interior liner, Thermoguard insulation, and a pearlized foil lid keep your wine and food safe and at the desired temperature on your journeys. Use the adjustable shoulder strap with movable pad for transport, or use the chromed, heavy-duty foldable luggage trolley with 4 all-terrain wheels that conveniently slips into the backside of this rolling cooler.
- Chromed, heavy-duty trolley with telescopic handle, push-button release and 4" all-terrain wheels, is 39" tall when fully erected, 18" when folded (77 lb. capacity)
- Durable ripstop polyester exterior with a water-resistant PVC base
- Padded, removable interior dividers
- Removable water-resistant interior lining
- Can be used as a cooler or a 6-bottle wine carrier
- Fully-insulated interior
- Adjustable shoulder strap with movable pad for utmost comfort
- ThermoGuard insulation and a pearlized foil lid help keep your wine or food cool for hours
- An extra large gusseted pocket, located on the front exterior, provides added storage for your valuables or other food items
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.