Sequoia Picnic Basket, Beige

  • Mfr # 127-00-190-000-0

  • Zoro # G916455908


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Length
17-1/2 in
Width
13 in
Type
Picnic Basket
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127-00-190-000-0
Zoro #
G916455908
UPC #
99967548502
Country of Origin
China

Dimensions

Length
17-1/2 in
Width
13 in
Height
8 in

Details

Item
Sequoia Picnic Basket, (Beige)
Color
Beige
Type
Picnic Basket

Description

The Sequoia Picnic Basket is the dreamiest insulated basket set potentially ever. Get into classic English-style good looks coupled with thoughtful design innovations to help you optimize your picnic. Made of sustainable handwoven willow, this dreamboat picnic set for 2 also features a removable, water-resistant, easy-clean interior cooler. Not only that, but the fully removable lid doubles as a stylish and convenient serving surface. Before, during, and between picnics, the Sequoia has got you covered.


  • Sustainable willow
  • Handwoven basket
  • Fully removable lid
  • Removable insulated interior cooler
  • Cooler is made of easy to clean, water-resistant material
  • 17.5" x 13" x 8"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.