Temecula Wine and Cheese Bag, Mulled Wine
- Mfr # 617-03-101-000-0
- Zoro # G916455267
Key Features
Specifications
Details
- MFR #
- 617-03-101-000-0
- Zoro #
- G916455267
- UPC #
- 99967531344
- Country of Origin
- China
- Item
- Temecula Wine and Cheese Bag, (Mulled Wine)
- Color
- Red
- Type
- Wine Picnic Set
Dimensions
- Width
- 4.45 in
- Height
- 11.75 in
- Length
- 20 in
Description
When youre prepping for a wine and cheese picnic for two, four, or even more, reach for your all-in-one go-to insulated wine cooler tote: the Temecula Wine and Cheese Bag. Crafted of cotton canvas and vegan leather, the Temecula features 2 side pockets for securely holding wine bottles, an insulated interior for keeping your picnic-fixins fresh, and an included cheeseboard, cheeseknife, and restaurant-quality wine opener. Carry it your way: sling on the comfy shoulder strap or remove it and use the handy hand-carry straps. Whether its a romantic wine and cheese soiree for two or a bustling picnic for all your closest friends, the Temecula has got you covered in style.
- Insulated interior
- Two side pockets for securely holding wine bottles
- Removable should strap
- Included cheeseboard, knife and wine opener
- Made of cotton and vegan leather
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.