Pico Crimp & Heat Shrink Ring Terminal, 1/4in Stud, 12-10 AWG Yellow, 5PK

  • Mfr # 2232PT

  • Zoro # G315681038


product price:  $4.59
/pk 5, $0.92/ea
Sold in multiples of 2 for $9.18

Key Features

Insulation Color
Yellow
Contact Material
Copper
Overall Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2232PT
Zoro #
G315681038
UPC #
035704522329
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.75 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Contact Material
Copper

Description

Brazed Seam Terminals provide for a solid crimp with no barrel splitting. Translucent Heat Shrink Sleeve allows for visual inspection of correct wire placement. Insert stripped wire into barrel of Terminal and crimp firmly. Slowly apply heat 300 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a waterproof and corrosion resistant connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.