Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Vinyl Flare-Insulated Butt Connector with Butted Seam Barrel, 16-14 AWG Blue, 20PK
Mfr # 1800KT
Zoro # G915681001
product price:Â $10.49
/pk 20, $0.52/eaKey Features
Type
Butt Splice
Color
Blue
Termination Style
Crimp
Material
Copper
Depth
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1800KT
- Zoro #
- G915681001
- UPC #
- 035704818002
- Country of Origin
- United States
Dimensions
- Depth
- 1.88 in
- Length
- 0.75 in
- Minimum Wire Size
- 16 AWG
- Maximum Wire Size
- 14 AWG
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Blue
- Termination Style
- Crimp
- Material
- Copper
- Insulation Material
- Vinyl
Description
Butt Splice Connectors provide a permanent insulated connection from wire to wire. Insert a stripped wire into each end, firmly crimping connector over each wire end. Flared insulation provides for easy wire insertion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.