Pico Heat Shrink Tube Kit

  • Mfr # 0003-SRB

  • Zoro # G015562583


product price: $25.59
/ea

Key Features

Color
Black
Material
Plastic
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0003-SRB
Zoro #
G015562583
UPC #
035704100572
Country of Origin
China

Dimensions

Length
7 in

Details

Color
Black
Material
Plastic

Description

Economical Heat Shrink Tubing for general purpose applications. Tubing provides an insulated, abrasion resistant and flame retardant covering. When cut and used over a terminated connection it acts a strain relief and helps prevent corrosion. Tubing is measured by it's inside diameter before shrinking. Cut desired length of tubing, slip over harness, wires, etc. Make the wire end connection and slide tubing back over connection. Slowly apply 230 Degrees F heat around tubing until it has shrunk completely around wire and connection. Cool for a tough insulated connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.