Zoro Homepage

Pico Heavy-Duty Push Button - Mom On

  • Mfr # 5509PT

  • Zoro # G816265782


product price: $14.45
/ea

Key Features

Material
Steel
Depth
2.75 in
Color
Silver
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5509PT
Zoro #
G816265782
UPC #
35704555099
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Overall Length
1.5 in

Details

Material
Steel
Color
Silver

Description

Heavy Duty Push Button Switch is a Sealed Momentary On Switch, and includes a black Weather Resistant Boot to protect against any moisture or dust. Switch is die cast construction with 3 screw terminals for hookup and a 5/8 Mount Hole diameter. Push for Momentary On action.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.