Pico Single Wall Heat Shrink Tubing, Assorted, 6in Tubing, 4PK

  • Mfr # 8226PT

  • Zoro # G615695339


product price:  $9.19
/pk 4, $2.30/ea

Key Features

Material
Polyolefin
Color
Black
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8226PT
Zoro #
G615695339
UPC #
035704582262
Country of Origin
China

Dimensions

Length
1/4 in

Details

Material
Polyolefin
Color
Black

Description

Economical Heat Shrink Tubing for general purpose applications. Tubing provides an insulated, abrasion resistant and flame retardant covering. When cut and used over a terminated connection it acts a strain relief and helps prevent corrosion. Tubing is measured by it's inside diameter before shrinking. Cut desired length of tubing, slip over harness, wires, etc. Make the wire end connection and slide tubing back over connection. Slowly apply 230 Degrees F heat around tubing until it has shrunk completely around wire and connection. Cool for a tough insulated connection. Also available in Red for color coding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products