Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Tap-In Connector, 18-14 AWG Blue, 5PK
Mfr # 1560KT
Zoro # G315681007
product price:Â $2.99
/pk 5, $0.60/ea
Sold in multiples of 3 for $8.97
Key Features
Type
Splice
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Depth
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1560KT
- Zoro #
- G315681007
- UPC #
- 035704815605
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 18 AWG
- Depth
- 1.88 in
- Length
- 0.75 in
Details
- Item
- Wire Connector
- Type
- Splice
- Color
- Blue
- Material
- Brass
Description
Slip Connector over existing hot wire. Insert tap-in wire and butt up to the stop. Compress clip with pliers and close cover. Quick, simple and convenient.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.