Pico Toggle Switch, On-Off, 5/8in Metal Bat Handle, 120/240 VAC, 6/3 Amp

  • Mfr # 5577PT

  • Zoro # G215695432


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Steel
Length
1.5 in
Color
Silver
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5577PT
Zoro #
G215695432
UPC #
035704555778
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Depth
2.75 in

Details

Material
Steel
Color
Silver

Description

Toggle is one of the most commonly used switch styles. A standard switch used on many different applications including automotive, marine and industrial. SPST On-Off Toggle Switch has 2 screw terminals. Includes 5/8 long metal Bat Style Handle and On-Off Indicator Plate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.