Shop PICO WIRING ACCESSORIES

Pico Vinyl-Insulated Quick Connect, Female 0.250in, 16-14 AWG Blue, 20PK

  • Mfr # 1855KT

  • Zoro # G715681027


product price:  $2.89
/pk 20, $0.14/ea
Sold in multiples of 3 for $8.67

Key Features

Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Vinyl
Material
Brass
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1855KT
Zoro #
G715681027
UPC #
035704818552
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Length
0.75 in
Depth
1.88 in

Details

Item
Wire Connector
Color
Blue
Insulation Material
Vinyl
Material
Brass

Description

Female and Male Quick Connects, together provide a fast and secure wire connection where frequent disconnecting is needed. Quick Connectors slide easily together and pull apart with ease. Insert stripped wire into terminal barrel and crimp firmly. Flared insulation provides for easy wire insertion. When selecting mating connectors always choose terminals of the same width.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.