Absorbent Mat Pad, 17.3 gal, Oil-Based Liquids, Black, 15 PK (Discontinued)
- Mfr # PAD210
- Zoro # G8028474
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD210
Zoro #
G8028474
UPC #
036226011704
Country of Origin
United States
Dimensions
Length
18"
Width
18"
Details
Item
Absorbent Mat Pad
Volume Absorbed per Pkg.
17.3 gal
Material
Foam - Polyester & Polyurethane Blend Backing - Polyurethane
Color
Black
Perforations
No
Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Perforated
No
Static Dissipative
No
Layers of Construction
2
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Range
10 to 19 gal
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
17.3 gal.
Item - Spill Control
Absorbent Pad
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 17.3 gal, Material Foam - Polyester & Polyurethane Blend Backing - Polyurethane, Perforated No, Package Quantity 15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.