This item is Discontinued.

Pig Absorbent Roll, 4 gal, 3 ft x 10 ft, Universal, , Tan, Polypropylene GRP36203-TN

Absorbent Roll, 4 gal, 3 ft x 10 ft, Universal, , Tan, Polypropylene (Discontinued)

  • Mfr # GRP36203-TN
  • Zoro # G7246550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRP36203-TN
Zoro #
G7246550
UPC #
036226025596
Country of Origin
United States

Dimensions

Size
3 ft x 10 ft
Length
120 in
Width
36 in
Perforated Size
Not Perforated
Roll Length
10 ft
Roll Width
36 in
Mat Width
3 ft
Mat Length
10 ft
Mat Thickness
1/8 in
Overall Length
10 ft
Overall Width
3 ft

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
4 gal
Volume Absorbed (Pack, Each)
4 gal/pk, 4 gal/pad
Material
Polypropylene
Color
Tan
Perforations
Every 10"
Sorbent Capacity
4 gal
Includes
Safety Knife and Installation Board
Fluids Absorbed
Universal,
UV Resistant
No
Package Type
Roll
Connector Type
No Connector
Perforated
No
Series
Grippy
Volume Absorbed Range
0 to 9 gal
Absorbency Weight
Medium
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
4 gal.
Standards
ADA Compliant, ANSI B101.1- 2009, NFSI Certified
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Surface Temp Min
55 Degrees F
Land Fill Disposable
Yes
Floating
No
Leak Resistant Backing
Yes
Flame Resistant
Yes
Incinerable
Yes
Printed Message
No Message
Specialized Applications
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Surface Temp Range
120 Degrees F to 55 Degrees F
Volume Absorbed Per Pad
512 oz
Product Type
Sorbent Roll
Dimpled
No
Surface Temp Max
120 Degrees F
Color/Pattern
Tan
Adhesive Backing
Yes
Backing Properties
Adhesive, Leak Resistant
Incluces Coverstock
No
Foot Traffic
Heavy
Backing Material
Proprietary Adhesive
Neutralizing
No
Dispenser Box
No
Includes Coverstock
No
Legend
No Legend
Mat Backing Material
Proprietary Adhesive Material
Mat Surface Material
Polypropylene
Mat Color
Tan
Flame Resistant/Fire Retardant
Flame Resistant
Mat Shape
Rectangle
Mat Environment
Indoor
Surface Material
Polypropylene
Indoor/Outdoor
Indoor

Description

Absorbent Roll, Backing Material Proprietary Adhesive, Color Tan, Fluids Absorbed Universal, , Indoor/Outdoor Indoor, Overall Length 10 ft, Overall Width 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.