Shop All Entrance Mats
Pig
Adhesive-Backed Grippy Mat, Mocha, 5 ft L
Mfr # GRP36909-MC
Zoro # G307630648
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Size 3 ft x 5 ft
- Color Mocha
- Application Commercial Facilities, Retail
- Resistance Properties Flame/Fire Resistant, UV Resistant
Product Information
- Brand Pig
- MFR # GRP36909-MC
- Zoro # G307630648
- UPC # 036226061808
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Description
Designer Series Adhesive-Backed Grippy Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 0.37 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Retail, Backing Material Polypropylene, Color Mocha, Crush Resistant Yes, Does Not Contain Not Applicable, Edge Style Cut, Face Material Weight 1.83 lb, Fluids Absorbed Coolants, Oils, Solvents, Universal, Water, For Surface Type Concrete, Laminate, Linoleum, Tile, Vinyl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BYL)
- INTERSTATE SAFETY 6 Point Ratchet Suspension for Hard Hat / Safety Helmet (40405)
- PIG Entrance Mat, Black 3/16 in Thick (GRP913X10-BK)
- PIG Black, 6' W x 20' L (GRP72303-BK)
- PIG Adhesive-Backed Grippy Mat, Slate, 50 ft L (GRP36901-SLT)
- PIG ENTRANCE MAT, 3Ft. x 5Ft., BLACK, PK5 (GRP36210-BK)
- PIG Adhesive-Backed Grippy Mat, Slate, 5 ft L (GRP36909-SLT)
- PIG Adhesive-Backed Grippy Mat, Denim, 100ft L (GRP36900-DM)
- GUARDIAN FLOOR PROTECTION Mats, Black, 36" W x (14030500)
- Pig Floor Mats