AdjustableStormDrainFrame
- Mfr # INT400-1112-OFS
- Zoro # G914739260
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D5141, ASTM D8203, ASTM F726
UV Resistant
Yes
Height
3 in
Includes
(2) Filter, Frame
Oil Capacity
0.73 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- INT400-1112-OFS
- Zoro #
- G914739260
- UPC #
- 036226070565
- Country of Origin
- China
- Item
- Adjustable Storm Drain Frame with Replaceable Filters
- Standards
- ASTM D5141, ASTM D8203, ASTM F726
- UV Resistant
- Yes
- Includes
- (2) Filter, Frame
- Oil Capacity
- 0.73 gal
- Series
- INT400
- Installation Method
- Under Grate
- Filter Material
- PET
- Replaceable Filter
- Yes
- Replacement Filter Mfr Model No
- FLT754
- Frame Style
- Adjustable
- Frame Material
- Steel
- Reusable
- Yes
- Max. Flow Rate
- 345 gpm
- Substances Filtered
- Fuels, Oil, Sediment
- For Drain Type
- Storm Drain
Dimensions
- Height
- 3 in
- Length
- 49 in
- Width
- 37 in
Description
Adjustable Storm Drain Frame with Replaceable Filters, Length 49 in, Width 37 in, Height 3 in, Oil Capacity 0.73 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.