Shop PIG

Spill Kit, 10 gal, Bag, Yellow

  • Mfr # KIT629
  • Zoro # G5940650

product price: 
$
405.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
10 gal
Height
10 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT629
Zoro #
G5940650
UPC #
036226007776
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Oils
Container Type
Bag
Volume Absorbed Per Kit
10 gal
Includes
(2) Neoprene Glove, (2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), (3) Ext. dia 3 in x 48 in L Pig Oil-Only Absorbent Sock (SKM210), (30) 15 in W x 20 in L Pig STAT-MAT Absorbent Pad (MAT214), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 10 in W x 12 in L Pig Premoistened Hand and Surface Wipers (WIP1300), 10 in W x 24 in L Non-Sparking Telescoping Response Shovel (TLS1000-OR), Ext. dia 2.4 ft x 11 in H Pig Portable Spill Containment Pool (PAK9(25) OR), Ext. dia 3 1/2 in x 2 1/2 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY223), Lightstick, Nylon Duffel Bag
Portable
Yes
Spill Control - Fluids Absorbed
10 gal
Static Dissipative
Yes
UV Resistant
No
Lockable
No
Volume Absorbed Range
0 to 9 gal
Wheels
No
Standards
40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
9.6 gal
Granular Sorbent Included
Yes
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
30
Number of Disposal Bags Included
5
Fluids Absorbed - Socks
Oils
Land Fill Disposable
No
Product Weight
32 lb
Includes Mounting Fasteners
No
Pad Material
Polypropylene
Number of Goggles
1
Number of Wipes Included
1
Cleaning Solution Included
No
Overpack Drum Included
Drum Not Included
Ph Tester Kit Included
No
Number of Sorbent Socks Included
3
Container Color
Yellow
Granular Sorbent Container Type
Bag
Loose Sorbent Material
Cellulose, Kaolin
Specialized Applications
Truck
Number of Aprons Included
1
Neutralizer Included
No
Epoxy Putty Included
No
Sorbents Included
(2) Pig Dry Loose Absorbent in Spill Pouch, (3) 3 in D x 48 in L Oil-Only Absorbent Socks, (30) 15 in W x 20 in L Oil-Only Absorbent Pad, 10 in W x 12 in L Pig Premoistened Hand and Surface Wipers (WIP1300)
Fluids Absorbed - Pads
Oils
Volume of Granular Sorbent Included
6 lb
Granular Sorbent Composition Detail
Cellulose
Pillow/Sock Outside Skin Material
Polypropylene
Product Type
Spill Kit
Empty or Filled
Filled
Pillow/Sock Filler Material
Hydrophobic Cellulose
PPE Included
(2) Neoprene Glove, Apron, Economy Goggle (GLS290-AF)
Vapor Suppressant Included
No
Additional Components Included
(5) 18 in W x 30 in H Polyethylene Disposal Bags (BAG20-1S), 10 in W x 24 in L Non-Sparking Telescoping Response Shovel (TLS1000-OR), 2.4 ft D x 11 in H Pig Portable Spill Containment Pool (PAK9(25) OR), 3 1/2 in D x 2 1/2 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY223), Instructions, Lightstick, Nylon Duffel Bag
Number of Leak Repair Kits
1
Number of Wheels
0
Series
KIT
Solidifier Included
No
Pillow Filler Material
Hydrophobic Cellulose
NSF Rating
Not Rated
Insert Weight
32 lb
Wire Color
Yellow

Dimensions

Height
10 1/2 in
Width
16 1/2 in
Length
32 1/2
Container Size
13 1/2 in W x 30 in L x 13 1/4 in H
Sock Length
48 in
Container Length
30 in
Pad Length
20 in
Pad Width
15 in
Sock Diameter
3 in
Container Height
13 1/4 in
Container Width
13 1/2 in

Description

PIG KIT629 is a filled, bag-style spill kit for oil spills, with up to 10 gal absorbency in a yellow nylon duffel bag. This kit for truck spill-response supplies includes absorbents, PPE, and response tools for use with accidental oil leaks or spills. Its bag-style container stores components together in a bag-style container.

Key Features:

  • Absorbency: Absorbs up to 10 gal per kit.
  • Fluid compatibility: For use with oils.
  • Container: Yellow bag-style kit in a nylon duffel bag; container size is 13 1/2 in. W x 30 in. L x 13 1/4 in. H.
  • Absorbents included: 30 polypropylene pads, 3 sorbent socks, and 2 spill pouches of loose absorbent.
  • Loose sorbent: Includes 6 lb of cellulose/kaolin granular sorbent packaged in a bag.
  • Response tools: Includes a non-sparking telescoping shovel, a spill containment pool, Plug-N-Seal no-freeze patching paste, disposal bags, instructions, and a lightstick.
  • PPE included: 2 neoprene gloves, 1 apron, and 1 pair of economy goggles.
  • Construction details: Pads are polypropylene; sock filler is hydrophobic cellulose with a polypropylene outer skin.
  • Static dissipative: Yes.
  • Standards: 40 CFR 263.30(a), 40 CFR 263.31.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.