Collapse-A-Tainer IBC Tote Containment Berm

  • Mfr # IBC300

  • Zoro # G206625462


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Width
64"
Length
88"
Height
23"
Material
Sump - 30 oz Co-Polymer Geomembrane|Support Skin, Skirt - PVC|Support Struts - Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBC300
Zoro #
G206625462
UPC #
3622604430
Country of Origin
China

Dimensions

Width
64"
Length
88"
Height
23"

Details

Color
Black/Yellow
Material
Sump - 30 oz Co-Polymer Geomembrane|Support Skin, Skirt - PVC|Support Struts - Aluminum
Drum Capacity
Sump Capacity 390 gal./each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.