Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H

  • Mfr # DRM371

  • Zoro # G106625746


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Width
32.25"
Length
32.25"
Height
8.25"
Material
Spill Tray - Polyethylene (LDPE) w/ UV Inhibitors|Grate - Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DRM371
Zoro #
G106625746
UPC #
3622600451
Country of Origin
United States

Dimensions

Width
32.25"
Length
32.25"
Height
8.25"

Details

Color
Black/White
Material
Spill Tray - Polyethylene (LDPE) w/ UV Inhibitors|Grate - Polyethylene
Drum Capacity
Sump Capacity 21 gal./each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.