FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H

  • Mfr # PAK127

  • Zoro # G406625606


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 ft
Height
2 in
Load Capacity
35 gallons
Material
18 oz Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAK127
Zoro #
G406625606
UPC #
3622601194
Country of Origin
China

Dimensions

Width
4.5 ft
Length
8.5 ft
Height
2 in

Details

Load Capacity
35 gallons
Material
18 oz Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.