Gasket, 7/8" H, 3-1/2" W, 3-1/2" L
Mfr # DRM1341-P875I
Zoro # G5936292
product price: $9.00
/eaKey Features
Material
neoprene
Length
3 1/2 in
Width
3 1/2 in
Color
Black
For Use With
Aerosol Can Recycler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRM1341-P875I
Zoro #
G5936292
UPC #
036226027613
Country of Origin
United States
Dimensions
Length
3 1/2 in
Width
3 1/2 in
Height
7/8 in
Overall Diameter
3 1/2 in
Inside Diameter
7/8 in
Details
Item
Replacement Gasket
Material
neoprene
Color
Black
For Use With
Aerosol Can Recycler
Number of Drums
0
Gasket Material
Neoprene
Product Type
Gasket
Compatible Mfr Part Number
DRM1266
Compatible Manufacturer Part Number
DRM1266
Description
Gasket, Black, Neoprene, Length 3-1/2 In., Width 3.5 In., Height 7/8 In., For Use With Aerosol Can Recycler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.