Shop PIG
See all product information
Create Account
Microbial Oil Remediator, 2.5 gal, Jug, PK2
- Mfr # CLN962
- Zoro # G222935590
product price:Â
$
489.99
/pk of 2, $245.00/ea
Free Shipping & Returns
Key Features
Standards
None
Recommended Dilution
Ready to Use
Cleaner Type
Grease Traps
Fragrance
Mild Citrus
Primary Chemical
Alkypolyglycoside
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN962
- Zoro #
- G222935590
- UPC #
- 036226068807
- Country of Origin
- United States
- Item
- PIG Microbial Oil Remediator for Grease Traps
- Standards
- None
- Recommended Dilution
- Ready to Use
- Cleaner Type
- Grease Traps
- Fragrance
- Mild Citrus
- Primary Chemical
- Alkypolyglycoside
- Color
- Purple
- pH Value
- Neutral
- Garbage Disposal Safe
- Yes
- Container Type
- Jug
- Rinse Required
- Yes
- Biodegradable
- Yes
- Septic System Safe
- Yes
- VOC Content
- 0 %
- Wire Color
- Purple
Dimensions
- Container Size
- 2.5 gal
Description
PIG Microbial Oil Remediator for Grease Traps, Cleaner Type Grease Traps, Container Type Jug, Container Size 2.5 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Mild Citrus, Product Label Oil Remediator for Grease Traps, Product Series PIG(R) Remediator, Ready to Use/Concentrated Ready to Use, Standards None, Biodegradable Yes, Color Purple, Flash Point Not Applicable, NSF Rating Not Rated, Primary Chemical Alkypolyglycoside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.