Microbial Oil Remediator, 1 gal, Jug
- Mfr # CLN963
- Zoro # G622935503
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Recommended Dilution
Ready to Use
Standards
None
Color
Purple
VOC Content
0 %
Primary Chemical
Alkypolyglycoside
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN963
- Zoro #
- G622935503
- UPC #
- 036226068814
- Country of Origin
- United States
- Recommended Dilution
- Ready to Use
- Standards
- None
- Color
- Purple
- VOC Content
- 0 %
- Primary Chemical
- Alkypolyglycoside
- Septic System Safe
- Yes
- Item
- PIG Microbial Oil Remediator for Grease Traps
- Cleaner Type
- Grease Traps
- Biodegradable
- Yes
- Garbage Disposal Safe
- Yes
- Rinse Required
- Yes
- Fragrance
- Mild Citrus
- pH Value
- Neutral
- Container Type
- Jug
- Wire Color
- Purple
Dimensions
- Container Size
- 1 gal
Description
PIG Microbial Oil Remediator for Grease Traps, Cleaner Type Grease Traps, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Mild Citrus, Product Label Oil Remediator for Grease Traps, Product Series PIG(R) Remediator, Ready to Use/Concentrated Ready to Use, Standards None, Biodegradable Yes, Color Purple, Flash Point Not Applicable, NSF Rating Not Rated, Primary Chemical Alkypolyglycoside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.