Shop PIG
See all product information
Create Account
Microbial Oil Stain Remover
- Mfr # CLN937
- Zoro # G511591841
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Container Size
25 lb
Color
Gray
VOC Content
VOC-Free
Composition
Attapulgite 10-63%,Dolomite 11-32%,Kaolin 13-30%,Bacterial Cultures 4-6%
VOC Content Weight Percentage_x
VOC-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN937
- Zoro #
- G511591841
- UPC #
- 036226066339
- Country of Origin
- United States
- Item
- Oil-Eating Microbes
- Color
- Gray
- VOC Content
- VOC-Free
- Composition
- Attapulgite 10-63%,Dolomite 11-32%,Kaolin 13-30%,Bacterial Cultures 4-6%
- VOC Content Weight Percentage_x
- VOC-Free
- Product Type
- Oil-Eating Microbes
- Product Form
- Liquid
- Activated Lifespan
- 1 mo
- Shelf Life
- 5 yr
- Shell Material
- 10 to 63% Attapulgite, 11 to 32% Dolomite, 13 to 30% Kaolin, 4 to 6% Bacterial Cultures
- Container Type
- Pail
- For Use On
- Asphalt, Concrete, Grass, Soil, Water
- Volume Treated per Package
- 25 gal
- Material
- 10 to 63% Attapulgite, 11 to 32% Dolomite, 13 to 30% Kaolin, 4 to 6% Bacterial Cultures
- Wire Color
- Gray
Dimensions
- Container Size
- 25 lb
Description
Oil-Eating Microbes, Product Form Liquid, Product Type Oil-Eating Microbes, Container Size 25 lb, Activated Lifespan 1 mo, Container Type Pail, For Use On Asphalt, Concrete, Grass, Soil, Water, Material 10 to 63 Percent Attapulgite, 11 to 32 Percent Dolomite, 13 to 30 Percent Kaolin, 4 to 6 Percent Bacterial Cultures
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.