This item is Discontinued.

Pig MRO Mat Pad, Universal, PK 100 40CA18

MRO Mat Pad, Universal, PK 100 (Discontinued)

  • Mfr # 40CA18
  • Zoro # G4519387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CA18
Zoro #
G4519387
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Height
19"

Details

Item
MRO Univer Mat Pad,15 x 19in,Med,100/Bag
Fluids Absorbed
Universal
Absorbency Weight
Medium

Description

MRO Univer Mat Pad,15 x 19in,Med,100/Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.