This item is Discontinued.

Pig MRO Universal Mat Roll, 30 x 150 ft Roll 40CA10

MRO Universal Mat Roll, 30 x 150 ft Roll (Discontinued)

  • Mfr # 40CA10
  • Zoro # G4519466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CA10
Zoro #
G4519466
UPC #
-
Country of Origin
United States

Dimensions

Width
150 ft.
Height
30"

Details

Item
MRO Universal Mat Roll,30 x 150 ft Roll
Fluids Absorbed
Universal

Description

MRO Universal Mat Roll,30 x 150 ft Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.