Oil-Only Loading Dock Spill Kit in H

  • Mfr # KIT2027
  • Zoro # G423782153
product price: 
$
1,725.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
360 L
Number of Hairnets Included
0
Specialized Applications
Fuels, Oil-Based Liquids, Oils
Number of Pairs of Nitrile Gloves Included
0
Number of Wheels
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT2027
Zoro #
G423782153
UPC #
036226072835
Country of Origin
United States
Item
Oil-Only Loading Dock Spill Kit in High-Visibility Mobile Container with Drain Cover
Container Capacity
360 L
Number of Hairnets Included
0
Specialized Applications
Fuels, Oil-Based Liquids, Oils
Number of Pairs of Nitrile Gloves Included
0
Number of Wheels
2
Cleaning Solution Included
No
Fluids Absorbed
Fuels, Oils
Flame Resistant
No
Container Color
Orange
Fluids Absorbed - Socks
Fuels, Oils
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Drum Liners Included
0
Number of Mercury Aspirators Included
0
Number of Disposal Bags Included
5
Includes
(1) 20" W x 135' L PIG(R) Oil-Only Absorbent Mat Roll (MAT1821), (1) 36" W x 36" L x .125" H PIG(R) Rapid Response DrainBlocker(R) Drain Cover (PLR603), (1) ext. dia. 4' x 1' H PIG(R) Portable Spill Containment Pool (PAK926-OR), (1) Instructions, (1) Orange Protection Cover, (1) Plastic Container with Wheels, (125) 15" W x 20" L PIG(R) Stat-Mat(R) Absorbent Pad (MAT214), (16) ext. dia. 3" x 4' L PIG(R) Oil-Only Absorbent Sock (SKM210), (5) 30" W x 6" D x 60" H Polyethylene Disposal Bags (BAG201-L)
Number of Coveralls Included
1
Number of Scoops Included
0
Number of Waste Labels Included
0
Number of Pads Included
125
Sock Filler Material
Hydrophobic Cellulose
Number of Aprons Included
0
Number of Labels Included
0
Wheel Tread Material
Rubber
Fluids Absorbed - Pads
Fuels, Oils
Number of Shelves
0
Number of Protective Gowns Included
0
Number of Scrapers Included
0
For Use With Mfr. Model Number
KIT2027
Number of Pillows Included
0
Number of Tamperproof Seal Labels Included
0
Number of Face Shields Included
0
Lockable
No
Volume Absorbed Per Kit
67 gal
Number of Towels Included
0
Number of Shoe Covers Included
0
Container Type
Can
Number of Ties Included
0
Number of Caution Signs
0
Number of Masks Included
0
Number of Safety Cones Included
0
Number of Brooms Included
0
Number of Dust Pans Included
0
Number of Leak Repair Kits
0
Number of Wipes Included
0
Product Weight
127 lb
Number of Sorbent Booms Included
0
Product Type
Oil-Only Loading Dock Spill Kit
Number of Tarps Included
0
Number of Goggles
0
Number of Sorbent Socks Included
16
Insert Weight
127 lb

Dimensions

Wheel Size
10 in
Pad Width
15 in
Pad Length
20 in

Description

Oil-Only Loading Dock Spill Kit, Fluids Absorbed Fuels, Oils, Specialized Applications Fuels, Oil-Based Liquids, Oils, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 67 gal, Container Type Can, 360 L Container Capacity, Orange, Sorbents Included 142, PPE Included Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.