Oil Only Spill Kit
- Mfr # KIT4053
- Zoro # G323516858
product price:Â
$
1,030.99
/ea
Key Features
Container Capacity
95 gal
Container Height
41 1/4 in
Lockable
No
Pad Length
20 in
Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT4053
- Zoro #
- G323516858
- UPC #
- 036226073733
- Country of Origin
- United States
- Container Capacity
- 95 gal
- Lockable
- No
- Container Type
- Drum
- Container Color
- High-Visibility Green
- Number of Pads Included
- 60
- Fluids Absorbed
- Fuels, Oils
- Item
- Oil Only Spill Kit
- Fluids Absorbed - Booms
- Oils
- Product Weight
- 108 lb
- Number of Sorbent Booms Included
- 10
- Product Type
- Oil-Only Spill Kit
- Fluids Absorbed - Pads
- Fuels, Oils
- For Use With Mfr. Model Number
- KIT402
- Number of Labels Included
- 6
- Number of Tamperproof Seal Labels Included
- 6
- Volume Absorbed Per Kit
- 52 gal
- Number of Disposal Bags Included
- 10
- Number of Wheels
- 0
- Insert Weight
- 108 lb
Dimensions
- Container Height
- 41 1/4 in
- Pad Length
- 20 in
- Container Width
- 31 3/4 in
- Boom Length
- 10 ft
- Boom Diameter
- 3 in
- Pad Width
- 15 in
Description
Oil-Only Spill Kit, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Kit 52 gal, Container Type Drum, 95 gal Container Capacity, High-Visibility Green, Sorbents Included (13) Oil-Only Absorbent Boom, PPE Included Not Applicable, Additional Components Included (10) Polyethylene Disposal Bags, (6) Tamperproof Seal Label, 95 gal High-Visibility Container with Nonthreaded Lid, Instructions, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative Yes, UV Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.