Oil Only Spill Kit
- Mfr # KIT4051
- Zoro # G323516896
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Pad Width
15 in
Container Type
Drum
Volume Absorbed Per Kit
21 gal
For Use With Mfr. Model Number
KIT4400
Boom Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT4051
- Zoro #
- G323516896
- UPC #
- 036226073719
- Country of Origin
- United States
- Container Type
- Drum
- Volume Absorbed Per Kit
- 21 gal
- For Use With Mfr. Model Number
- KIT4400
- Item
- Oil Only Spill Kit
- Number of Sorbent Booms Included
- 4
- Number of Pads Included
- 25
- Container Capacity
- 30 gal
- Number of Wheels
- 0
- Fluids Absorbed - Pads
- Fuels, Oils
- Fluids Absorbed
- Fuels, Oils
- Lockable
- No
- Product Type
- Oil-Only Spill Kit
- UN Rating
- UN1H2/X70/S
- Number of Tamperproof Seal Labels Included
- 6
- Container Color
- High-Visibility Green
- Fluids Absorbed - Booms
- Oils
- Number of Labels Included
- 6
- Number of Disposal Bags Included
- 5
- Product Weight
- 44 lb
- Insert Weight
- 44 lb
Dimensions
- Pad Width
- 15 in
- Boom Diameter
- 3 in
- Container Width
- 20 1/2 in
- Container Height
- 28 in
- Pad Length
- 20 in
- Boom Length
- 10 ft
Description
Oil-Only Spill Kit, Fluids Absorbed Fuels, Oils, Volume Absorbed Per Kit 21 gal, Container Type Drum, 30 gal Container Capacity, High-Visibility Green, Sorbents Included (10) Oil-Only Absorbent Boom, PPE Included Not Applicable, Additional Components Included (4) Sump Skimmer, (5) Polyethylene Disposal Bags, (6) Tamperproof Seal Label, High-Visibility Container with Lid, Instructions, Lockable No, UN Rating UN1H2/X70/S, NSF Rating Not Rated, Static Dissipative Yes, UV Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.